Shop MOLEX
See all product information
Create Account
Plug Connector, 5 A, 250 V
- Mfr # 03-06-2023
- Zoro # G323947607
product price:Â
$
0.14
/ea
Sold in multiples of 700 for
$98.00
Key Features
Flammability Rating
94V-2
Mates with Manufacturer Part Number
03061022, 03061023, 03066023, 1560, 1561, 1778, 1779, 1854, 1855
Housing Gender
Plug
Number of Circuits
2
Includes Mounting Ears
Mounting Ears Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-06-2023
- Zoro #
- G323947607
- UPC #
- -
- Country of Origin
- United States
- Flammability Rating
- 94V-2
- Mates with Manufacturer Part Number
- 03061022, 03061023, 03066023, 1560, 1561, 1778, 1779, 1854, 1855
- Housing Gender
- Plug
- Item
- Plug Connector
- Number of Circuits
- 2
- Includes Mounting Ears
- Mounting Ears Not Included
- Number of Rows
- 1
- Manufacturer Family
- Standard 0.062"
- Mating Interface Pitch
- 3.68 mm
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Series
- 1625
- Maximum Current per Contact
- 5 A
- Minimum Operating Temperature
- -40 Degrees C
- Current Rating
- 5:00 AM
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Connector Application
- Wire-to-Wire
- Maximum Operating Temperature
- 105 Degrees C
- Housing Color
- Natural
- Housing Material
- Nylon
Dimensions
- Wire Size (AWG)
- 18 AWG
Description
Pin Socket Connectors 2 CKT PLUG NATURAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.