Shop MOLEX
See all product information
Create Account
Plug Connector, 5 A, 250 V
- Mfr # 03-06-2092
- Zoro # G923947465
product price:Â
$
0.38
/ea
Sold in multiples of 250 for
$95.00
Key Features
Includes Mounting Ears
Mounting Ears Not Included
Mating Interface Pitch
3.68 mm
For Use with Manufacturer Part Number
1560, 1561, 1778, 1779, 1854, 1855
Mates with Manufacturer Part Number
03061092, 1560, 1561, 1778, 1779, 1854, 1855
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-06-2092
- Zoro #
- G923947465
- UPC #
- -
- Country of Origin
- Singapore
- Includes Mounting Ears
- Mounting Ears Not Included
- Item
- Plug Connector
- Mating Interface Pitch
- 3.68 mm
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Mates with Manufacturer Part Number
- 03061092, 1560, 1561, 1778, 1779, 1854, 1855
- Flammability Rating
- 94V-2
- Number of Circuits
- 9
- Maximum Current per Contact
- 5 A
- Series
- 1625
- Manufacturer Family
- Standard 0.062"
- Housing Gender
- Plug
- Number of Rows
- 3
- Housing Color
- Natural
- Connector Application
- Wire-to-Wire
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 105 Degrees C
- Current Rating
- 5:00 AM
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Housing Material
- Nylon
Dimensions
- Wire Size (AWG)
- 18 AWG
Description
Pin Socket Connectors 9 CIRCUIT PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.