Shop MOLEX
See all product information
Create Account
Plug Connector, 600 V AC
- Mfr # 19419-0021
- Zoro # G623947574
product price:Â
$
13.25
/ea
Sold in multiples of 960 for
$12,720.00
Key Features
Flammability Rating
94V-0
Number of Circuits
16
Housing Gender
Plug
For Use with Manufacturer Part Number
19417
Manufacturer Family
MX150L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19419-0021
- Zoro #
- G623947574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Details
- Flammability Rating
- 94V-0
- Number of Circuits
- 16
- Housing Gender
- Plug
- Item
- Plug Connector
- For Use with Manufacturer Part Number
- 19417
- Manufacturer Family
- MX150L
- Mating Interface Pitch
- 5.84 mm
- Number of Rows
- 2
- Series
- 19419
- Mates with Manufacturer Part Number
- 19417, 19418
Description
Automotive Connectors PLUG 16P 16-14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.