Zoro Homepage

Pluggable Terminal Blocks 5.08Mm Euro Blok Plg 04P

  • Mfr # 399400404

  • Zoro # G205797665


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Series
39940
Type
Euro Block
Material - Resin
Nylon
UL
E48521
Lock to Mating Part
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399400404
Zoro #
G205797665
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size mm²
0.50-2.50
Wire Size AWG
12, 14, 16, 18, 20, 22

Details

Series
39940
Type
Euro Block
Material - Resin
Nylon
UL
E48521
Lock to Mating Part
Yes
Circuits (Loaded)
4
Temperature Range - Operating
130°C
Pitch - Termination Interface
5.08mm
Termination Interface: Style
Screw or Lug
Orientation
Vertical
Entry Angle
Horizontal
Stackable
No
Current - Maximum per Contact
15.0A
Polarized to Mating Part
Yes
Voltage - Maximum
300V
Color - Resin
Black
Shrouded
Tri-Barrier
Number of Rows
2
Flammability
94V-0
Panel Mount
No
Pitch - Mating Interface
5.08mm
Component Type
Plug
Product Name
EuroMate Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.