
Pluggable Terminal Blocks 5.0Mm Euro Plug Ra M Plug Ra Me Blk 4Ckt
Mfr # 395240004
Zoro # G705798124
product price: $2.15
/eaSold in multiples of 43 for $92.45
Key Features
Series
39524
Type
Euro Block
Lock to Mating Part
Yes
Voltage - Maximum
300V
Panel Mount
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395240004
Zoro #
G705798124
UPC #
-
Country of Origin
China
Dimensions
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Wire Size mm²
0.13-3.31
Details
Series
39524
Type
Euro Block
Lock to Mating Part
Yes
Voltage - Maximum
300V
Panel Mount
No
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
4
Stackable
No
Pitch - Mating Interface
5.00mm
Entry Angle
Vertical
Current - Maximum per Contact
18.0A
Polarized to Mating Part
Yes
Orientation
Horizontal
Pitch - Termination Interface
5.00mm
Number of Rows
1
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.