Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power To The Board L1Nk 396 Hdr Vrt Shrded 4Ckt W/Pg Sn

  • Mfr # 2074790004

  • Zoro # G105932463


product price: $0.38
/ea
Sold in multiples of 232 for $88.16

Key Features

Max. Voltage
350V AC/DC
Max. Temp.
105°C
Application
Power, Wire-to-Board
Series
207479
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2074790004
Zoro #
G105932463
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Max. Voltage
350V AC/DC
Max. Temp.
105°C
Application
Power, Wire-to-Board
Series
207479
Standards
UL E29179
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Features
Glow-Wire Capable
Color
Black
Material
Liquid Crystal Polymer
Current Rating
11 A
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
4
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Shrouded
Fully
Current - Maximum per Contact
11.0A
Guide to Mating Part
No
Circuits (Loaded)
4
Material - Resin
Liquid Crystal Polymer
PCB Retention
None
Durability (mating cycles max)
25
Material - Metal
Brass
Component Type
PCB Header
Lock to Mating Part
Yes
Stackable
No
First Mate / Last Break
No
Keying to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
Yes
UL
E29179
Polarized to PCB
Yes
Flammability
94V-0
Polarized to Mating Part
Yes
Orientation
Vertical
PCB Locator
No
Breakaway
No
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Pitch - Mating Interface
3.96mm
Product Name
KK Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.