Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 450 mm, Gold
- Mfr # 216303-2205
- Zoro # G223947486
product price:Â
$
1.49
/ea
Sold in multiples of 1250 for
$1,862.50
Key Features
Number of Loaded Circuits
1
Termination Interface Style
Crimp/Compression
End 1 Gender
Male
Number of Ends
Single-Ended
Maximum Wire Insulation Diameter
2.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-2205
- Zoro #
- G223947486
- UPC #
- -
- Country of Origin
- India
- Number of Loaded Circuits
- 1
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Male
- Number of Ends
- Single-Ended
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Item
- Pre-Crimp Lead
- Contact Plating
- Gold
- Series
- 216303
- Wire Jacket Color
- Red
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 18 AWG
- Cable Length
- 450 mm
Description
MX150 M-S 450MM 18 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.