Pre-Crimp Lead, 150 mm, Tin
- Mfr # 216301-2122
- Zoro # G423947590
product price:Â
$
0.94
/ea
Sold in multiples of 1500 for
$1,410.00
Key Features
Series
216301
Maximum Wire Insulation Diameter
2.7 mm
Number of Loaded Circuits
1
Contact Plating
Tin
Number of Ends
Single-Ended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2122
- Zoro #
- G423947590
- UPC #
- -
- Country of Origin
- India
- Series
- 216301
- Item
- Pre-Crimp Lead
- Number of Loaded Circuits
- 1
- Contact Plating
- Tin
- Number of Ends
- Single-Ended
- End 1 Gender
- Female
- Termination Interface Style
- Crimp/Compression
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Wire Jacket Color
- Red
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 150 mm
- Wire Size (AWG)
- 14 AWG
Description
MX150 F-S 150MM 14 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.