Pre-Crimp Lead, 300 mm, Gold
- Mfr # 216301-2214
- Zoro # G023947532
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
Series
216301
Cable Length
300 mm
Wire Size (AWG)
16 AWG
Number of Ends
Single-Ended
Maximum Wire Insulation Diameter
2.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2214
- Zoro #
- G023947532
- UPC #
- -
- Country of Origin
- India
- Series
- 216301
- Number of Ends
- Single-Ended
- End 1 Gender
- Female
- Item
- Pre-Crimp Lead
- Wire Jacket Color
- Red
- End 2 Gender
- Pigtail
- End 1 Contact Family
- MX150
- Number of Loaded Circuits
- 1
- Contact Plating
- Gold
- Termination Interface Style
- Crimp/Compression
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Cable Length
- 300 mm
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 F-S 300MM 16 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.