Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 225 mm, Gold
- Mfr # 216301-1203
- Zoro # G123947548
product price:Â
$
1.25
/ea
Sold in multiples of 1250 for
$1,562.50
Key Features
Wire Size (AWG)
18 AWG
End 2 Gender
Pigtail
End 1 Gender
Female
Number of Loaded Circuits
1
End 1 Contact Family
MX150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1203
- Zoro #
- G123947548
- UPC #
- -
- Country of Origin
- India
- End 2 Gender
- Pigtail
- End 1 Gender
- Female
- Number of Loaded Circuits
- 1
- End 1 Contact Family
- MX150
- Wire Jacket Color
- Black
- Series
- 216301
- Item
- Pre-Crimp Lead
- Contact Plating
- Gold
- Termination Interface Style
- Crimp/Compression
- Number of Ends
- Single-Ended
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Wire Size (AWG)
- 18 AWG
- Cable Length
- 225 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 F-S 225MM 18 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.