Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 225 mm, Gold
- Mfr # 216301-1223
- Zoro # G123947470
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
End 1 Contact Family
MX150
Series
216301
End 1 Gender
Female
Maximum Wire Insulation Diameter
2.7 mm
Wire Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-1223
- Zoro #
- G123947470
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 225 mm
- Wire Size (AWG)
- 14 AWG
Details
- End 1 Contact Family
- MX150
- Series
- 216301
- End 1 Gender
- Female
- Wire Jacket Color
- Black
- Number of Loaded Circuits
- 1
- Number of Ends
- Single-Ended
- End 2 Gender
- Pigtail
- Termination Interface Style
- Crimp/Compression
- Contact Plating
- Gold
- Item
- Pre-Crimp Lead
Description
MX150 F-S 225MM 14 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.