Pre-Crimp Lead, 300 mm, Gold
- Mfr # 216300-2224
- Zoro # G623947598
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Termination Interface Style
Crimp/Compression
Wire Jacket Color
Red
Maximum Wire Insulation Diameter
2.7 mm
Wire Size (AWG)
14 AWG
Cable Length
300 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216300-2224
- Zoro #
- G623947598
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 14 AWG
- Cable Length
- 300 mm
Details
- Termination Interface Style
- Crimp/Compression
- Wire Jacket Color
- Red
- Item
- Pre-Crimp Lead
- Contact Plating
- Gold
- End 1 Contact Family
- MX150
- End 2 Gender
- Female
- Number of Ends
- Double-Ended
- End 1 Gender
- Female
- Number of Loaded Circuits
- 1
- Series
- 216300
- End 2 Contact Family
- MX150
Description
MX150 F-F 300MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.