Pre-Crimp Lead, 225 mm, Gold
- Mfr # 216303-2213
- Zoro # G923947489
product price:Â
$
1.45
/ea
Sold in multiples of 1250 for
$1,812.50
Key Features
End 1 Contact Family
MX150
End 2 Gender
Pigtail
Termination Interface Style
Crimp/Compression
Maximum Wire Insulation Diameter
2.7 mm
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216303-2213
- Zoro #
- G923947489
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 225 mm
- Wire Size (AWG)
- 16 AWG
Details
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Male
- Number of Loaded Circuits
- 1
- Series
- 216303
- Wire Jacket Color
- Red
- Number of Ends
- Single-Ended
- Item
- Pre-Crimp Lead
- Contact Plating
- Gold
Description
MX150 M-S 225MM 16 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.