Pre-Crimp Lead, 600 mm, Tin
- Mfr # 216300-2126
- Zoro # G923947571
product price:Â
$
1.65
/ea
Sold in multiples of 1500 for
$2,475.00
Key Features
End 1 Gender
Female
Cable Length
600 mm
Wire Size (AWG)
14 AWG
Number of Loaded Circuits
1
Series
216300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216300-2126
- Zoro #
- G923947571
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cable Length
- 600 mm
- Wire Size (AWG)
- 14 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Details
- Item
- Pre-Crimp Lead
- End 1 Gender
- Female
- Number of Loaded Circuits
- 1
- Series
- 216300
- Number of Ends
- Double-Ended
- End 1 Contact Family
- MX150
- Contact Plating
- Tin
- Termination Interface Style
- Crimp/Compression
- Wire Jacket Color
- Red
- End 2 Gender
- Female
- End 2 Contact Family
- MX150
Description
MX150 F-F 600MM 14 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.