Pre-Crimp Lead, 225 mm, Gold
- Mfr # 216303-2223
- Zoro # G123947517
product price:Â
$
1.49
/ea
Sold in multiples of 1250 for
$1,862.50
Key Features
Cable Length
225 mm
Series
216303
Wire Size (AWG)
14 AWG
End 1 Contact Family
MX150
Contact Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-2223
- Zoro #
- G123947517
- UPC #
- -
- Country of Origin
- India
- Series
- 216303
- End 1 Contact Family
- MX150
- Contact Plating
- Gold
- Number of Ends
- Single-Ended
- End 2 Gender
- Pigtail
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Male
- Number of Loaded Circuits
- 1
- Wire Jacket Color
- Red
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Cable Length
- 225 mm
- Wire Size (AWG)
- 14 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 M-S 225MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.