Pre-Crimp Lead, 225 mm, Gold
- Mfr # 216303-1223
- Zoro # G223947547
product price:Â
$
1.49
/ea
Sold in multiples of 1250 for
$1,862.50
Key Features
End 1 Gender
Male
Maximum Wire Insulation Diameter
2.7 mm
Contact Plating
Gold
End 2 Gender
Pigtail
Wire Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-1223
- Zoro #
- G223947547
- UPC #
- -
- Country of Origin
- India
- End 1 Gender
- Male
- Contact Plating
- Gold
- End 2 Gender
- Pigtail
- Item
- Pre-Crimp Lead
- Wire Jacket Color
- Black
- Number of Ends
- Single-Ended
- End 1 Contact Family
- MX150
- Number of Loaded Circuits
- 1
- Series
- 216303
- Termination Interface Style
- Crimp/Compression
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 14 AWG
- Cable Length
- 225 mm
Description
MX150 M-S 225MM 14 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.