Pre-Crimp Lead, 600 mm, Gold
- Mfr # 216303-2206
- Zoro # G823947589
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Cable Length
600 mm
Contact Plating
Gold
Number of Ends
Single-Ended
Maximum Wire Insulation Diameter
2.7 mm
End 1 Contact Family
MX150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-2206
- Zoro #
- G823947589
- UPC #
- -
- Country of Origin
- India
- Contact Plating
- Gold
- Item
- Pre-Crimp Lead
- Number of Ends
- Single-Ended
- End 1 Contact Family
- MX150
- Number of Loaded Circuits
- 1
- Termination Interface Style
- Crimp/Compression
- Series
- 216303
- End 1 Gender
- Male
- Wire Jacket Color
- Red
- End 2 Gender
- Pigtail
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Cable Length
- 600 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 18 AWG
Description
MX150 M-S 600MM 18 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.