Pre-Crimp Lead, 450 mm, Tin
- Mfr # 216301-2115
- Zoro # G323947454
product price:Â
$
1.25
/ea
Sold in multiples of 1500 for
$1,875.00
Key Features
Contact Plating
Tin
Number of Loaded Circuits
1
Number of Ends
Single-Ended
End 2 Gender
Pigtail
Termination Interface Style
Crimp/Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2115
- Zoro #
- G323947454
- UPC #
- -
- Country of Origin
- India
- Contact Plating
- Tin
- Number of Loaded Circuits
- 1
- Number of Ends
- Single-Ended
- End 2 Gender
- Pigtail
- Termination Interface Style
- Crimp/Compression
- End 1 Contact Family
- MX150
- Item
- Pre-Crimp Lead
- End 1 Gender
- Female
- Series
- 216301
- Wire Jacket Color
- Red
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Cable Length
- 450 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 16 AWG
Description
MX150 F-S 450MM 16 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.