Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 600 mm, Gold
- Mfr # 216301-1226
- Zoro # G723947627
product price:Â
$
2.15
/ea
Sold in multiples of 50 for
$107.50
Key Features
Wire Jacket Color
Black
End 2 Gender
Pigtail
Termination Interface Style
Crimp/Compression
Maximum Wire Insulation Diameter
2.7 mm
Cable Length
600 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1226
- Zoro #
- G723947627
- UPC #
- -
- Country of Origin
- India
- Item
- Pre-Crimp Lead
- Wire Jacket Color
- Black
- End 2 Gender
- Pigtail
- Termination Interface Style
- Crimp/Compression
- End 1 Contact Family
- MX150
- Number of Ends
- Single-Ended
- Series
- 216301
- Contact Plating
- Gold
- Number of Loaded Circuits
- 1
- End 1 Gender
- Female
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 600 mm
- Wire Size (AWG)
- 14 AWG
Description
MX150 F-S 600MM 14 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.