Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 600 mm, Tin
- Mfr # 216301-2116
- Zoro # G523947513
product price:Â
$
1.35
/ea
Sold in multiples of 1500 for
$2,025.00
Key Features
Number of Ends
Single-Ended
Wire Jacket Color
Red
End 2 Gender
Pigtail
End 1 Contact Family
MX150
End 1 Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2116
- Zoro #
- G523947513
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 600 mm
- Wire Size (AWG)
- 16 AWG
Details
- Number of Ends
- Single-Ended
- Wire Jacket Color
- Red
- End 2 Gender
- Pigtail
- Item
- Pre-Crimp Lead
- End 1 Contact Family
- MX150
- End 1 Gender
- Female
- Number of Loaded Circuits
- 1
- Contact Plating
- Tin
- Series
- 216301
- Termination Interface Style
- Crimp/Compression
Description
MX150 F-S 600MM 16 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.