Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 600 mm, Gold
- Mfr # 216301-1206
- Zoro # G323947508
product price:Â
$
1.49
/ea
Sold in multiples of 100 for
$149.00
Key Features
Series
216301
End 1 Contact Family
MX150
End 2 Gender
Pigtail
Cable Length
600 mm
Number of Loaded Circuits
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1206
- Zoro #
- G323947508
- UPC #
- -
- Country of Origin
- India
- Series
- 216301
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Number of Loaded Circuits
- 1
- Termination Interface Style
- Crimp/Compression
- Wire Jacket Color
- Black
- End 1 Gender
- Female
- Number of Ends
- Single-Ended
- Item
- Pre-Crimp Lead
- Contact Plating
- Gold
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Cable Length
- 600 mm
- Wire Size (AWG)
- 18 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 F-S 600MM 18 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.