Pre-Crimp Lead, 600 mm, Gold
- Mfr # 216303-2216
- Zoro # G123947647
product price:Â
$
1.99
/ea
Sold in multiples of 50 for
$99.50
Key Features
End 1 Contact Family
MX150
Cable Length
600 mm
Termination Interface Style
Crimp/Compression
Wire Size (AWG)
16 AWG
Maximum Wire Insulation Diameter
2.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216303-2216
- Zoro #
- G123947647
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cable Length
- 600 mm
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Details
- End 1 Contact Family
- MX150
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Male
- End 2 Gender
- Pigtail
- Number of Ends
- Single-Ended
- Series
- 216303
- Number of Loaded Circuits
- 1
- Contact Plating
- Gold
- Wire Jacket Color
- Red
Description
MX150 M-S 600MM 16 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.