Pre-Crimp Lead, 600 mm, Tin
- Mfr # 216300-1126
- Zoro # G623947543
product price:Â
$
1.65
/ea
Sold in multiples of 1500 for
$2,475.00
Key Features
End 1 Contact Family
MX150
Maximum Wire Insulation Diameter
2.7 mm
Number of Ends
Double-Ended
Wire Size (AWG)
14 AWG
End 2 Contact Family
MX150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216300-1126
- Zoro #
- G623947543
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 14 AWG
- Cable Length
- 600 mm
Details
- End 1 Contact Family
- MX150
- Number of Ends
- Double-Ended
- End 2 Contact Family
- MX150
- Number of Loaded Circuits
- 1
- Wire Jacket Color
- Black
- End 1 Gender
- Female
- Series
- 216300
- Termination Interface Style
- Crimp/Compression
- Item
- Pre-Crimp Lead
- End 2 Gender
- Female
- Contact Plating
- Tin
Description
MX150 F-F 600MM 14 AWG LEADS BK Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.