Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216300-2222
- Zoro # G623947581
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
End 2 Gender
Female
Wire Jacket Color
Red
Contact Plating
Gold
Number of Ends
Double-Ended
Cable Length
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216300-2222
- Zoro #
- G623947581
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cable Length
- 150 mm
- Wire Size (AWG)
- 14 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Details
- End 2 Gender
- Female
- Wire Jacket Color
- Red
- Contact Plating
- Gold
- Number of Ends
- Double-Ended
- Series
- 216300
- End 1 Contact Family
- MX150
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Female
- Number of Loaded Circuits
- 1
- Item
- Pre-Crimp Lead
- End 2 Contact Family
- MX150
Description
MX150 F-F 150MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.