Zoro Homepage

Premo-Flex 0.50 Jmpr Lgt 102 Typea 28Ckt

  • Mfr # 152660299

  • Zoro # G205948944


product price: $3.29
/ea
Sold in multiples of 30 for $98.70

Key Features

Max. Voltage
60V AC
Maximum Voltage
60 V AC
Current
0.5 A
Series
15266
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152660299
Zoro #
G205948944
UPC #
884982436350
Country of Origin
Hungary

Dimensions

Length
0.102 m
Cable Length
102.00mm

Details

Item
Cable Jumpers
Max. Voltage
60V AC
Maximum Voltage
60 V AC
Current
0.5 A
Series
15266
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Current Rating
0.5 A
Max. Temp.
105°C
Sub-Category
Cable
Number of Contacts
28
Hole Center to Center
0.5 mm
Circuits (Loaded)
28
Temperature Range - Operating
-40° to +105°C
Material - Plating Mating
Tin
Current - Maximum per Contact
0.5A
Pitch - Mating Interface
0.50mm
Wire/Cable Type
Flat Flex Cable
Contact Layout Type
A (same side)
Product Name
Premo-Flex FFC Jumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.