Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qsfp+Cage W/O Heatsink Or Clip-Two Press

  • Mfr # 747500021

  • Zoro # G105951280


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Number of Ports
1
Terminal Type
Through Hole - Compliant Pin
Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747500021
Zoro #
G105951280
UPC #
-
Country of Origin
Philippines

Details

Number of Ports
1
Terminal Type
Through Hole - Compliant Pin
Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.