Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33471-0207
- Zoro # G723947474
product price:Â
$
2.29
/ea
Sold in multiples of 40 for
$91.60
Key Features
Number of Rows
1
For Use with Manufacturer Part Number
33001, 33012, 343454001, 349490210, 349490220
Housing Gender
Receptacle
Number of Circuits
2
Mates with Manufacturer Part Number
33001, 33012, 33481, 343454001, 349490210, 349490220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33471-0207
- Zoro #
- G723947474
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- 1
- Item
- Receptacle Connector
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349490210, 349490220
- Housing Gender
- Receptacle
- Number of Circuits
- 2
- Mates with Manufacturer Part Number
- 33001, 33012, 33481, 343454001, 349490210, 349490220
- Manufacturer Family
- MX150
- Series
- 33471
- Manufacturer Keying Option
- B
- Mating Interface Pitch
- 3.5 mm
- Connector Application
- Wire-to-Wire
- IP Rating
- IP67
- Housing Material
- SPS/Nylon
- Maximum Operating Temperature
- 125 Degrees C
- Housing Color
- Gray
- Minimum Operating Temperature
- -40 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, D(2024)6225-DC (07 Nov 2024), EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC, UL E29179
Description
Automotive Conn MX150 ASSY 1.5 RCPT 1X2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.