Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33471-0208
- Zoro # G823947466
product price:Â
$
2.19
/ea
Sold in multiples of 40 for
$87.60
Key Features
Mating Interface Pitch
3.5 mm
Manufacturer Keying Option
C
Number of Rows
1
For Use with Manufacturer Part Number
33001, 33012, 343454001, 349490210, 349490220
Series
33471
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33471-0208
- Zoro #
- G823947466
- UPC #
- -
- Country of Origin
- China
- Mating Interface Pitch
- 3.5 mm
- Manufacturer Keying Option
- C
- Number of Rows
- 1
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349490210, 349490220
- Series
- 33471
- Item
- Receptacle Connector
- Manufacturer Family
- MX150
- Housing Gender
- Receptacle
- Number of Circuits
- 2
- Mates with Manufacturer Part Number
- 33001, 33012, 33481, 343454001, 349490210, 349490220
Description
Automotive Connectors MX150 ASSY 15 RCPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.