Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33471-0506
- Zoro # G823947473
product price:Â
$
2.49
/ea
Sold in multiples of 35 for
$87.15
Key Features
Mating Interface Pitch
3.5 mm
Number of Rows
1
Manufacturer Keying Option
A
Manufacturer Family
MX150
Mates with Manufacturer Part Number
33001, 33012, 33481, 343454001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33471-0506
- Zoro #
- G823947473
- UPC #
- -
- Country of Origin
- China
- Mating Interface Pitch
- 3.5 mm
- Number of Rows
- 1
- Manufacturer Keying Option
- A
- Item
- Receptacle Connector
- Manufacturer Family
- MX150
- Mates with Manufacturer Part Number
- 33001, 33012, 33481, 343454001
- Number of Circuits
- 5
- Housing Gender
- Receptacle
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Series
- 33471
- Connector Application
- Wire-to-Wire
- IP Rating
- IP67
- Housing Material
- SPS/Nylon
- Maximum Operating Temperature
- 125 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Black
Description
Automotive Conn MX150 ASSY 1.5 RCPT 1X5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.