Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-0602
- Zoro # G023947471
product price:Â
$
2.39
/ea
Sold in multiples of 35 for
$83.65
Key Features
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001, 348300801, 348403420
Housing Gender
Receptacle
Number of Rows
2
Manufacturer Family
MX150
For Use with Manufacturer Part Number
33001, 33012, 343454001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-0602
- Zoro #
- G023947471
- UPC #
- -
- Country of Origin
- China
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348300801, 348403420
- Housing Gender
- Receptacle
- Number of Rows
- 2
- Manufacturer Family
- MX150
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Mating Interface Pitch
- 3.5 mm
- Item
- Receptacle Connector
- Manufacturer Keying Option
- B
- Series
- 33472
- Number of Circuits
- 6
- Housing Color
- Gray
- Housing Material
- SPS/Nylon
- Maximum Operating Temperature
- 125 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
- IP Rating
- IP67
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
Description
Automotive Conn MX150 ASSY 1.5 RCPT .5 R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.