Receptacle Connector, 14 V DC
- Mfr # 33472-0603
- Zoro # G623947550
product price:Â
$
2.49
/ea
Sold in multiples of 405 for
$1,008.45
Key Features
Mating Interface Pitch
3.5 mm
Housing Gender
Receptacle
Manufacturer Family
MX150
Number of Rows
2
Number of Circuits
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-0603
- Zoro #
- G623947550
- UPC #
- -
- Country of Origin
- China
- Mating Interface Pitch
- 3.5 mm
- Housing Gender
- Receptacle
- Manufacturer Family
- MX150
- Number of Rows
- 2
- Number of Circuits
- 6
- Manufacturer Keying Option
- C
- Item
- Receptacle Connector
- Series
- 33472
Description
Automotive Connectors MX150 ASSY RCP 2x3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.