Shop MOLEX
See all product information
Create Account
Receptacle Connector, 20 A, 600 V
- Mfr # 50-84-2060
- Zoro # G923947526
product price:Â
$
0.68
/ea
Sold in multiples of 150 for
$102.00
Key Features
Housing Gender
Receptacle
Manufacturer Family
MLX
Number of Rows
2
Series
42022
Maximum Current per Contact
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-84-2060
- Zoro #
- G923947526
- UPC #
- -
- Country of Origin
- India
- Housing Gender
- Receptacle
- Manufacturer Family
- MLX
- Number of Rows
- 2
- Series
- 42022
- Maximum Current per Contact
- 20 A
- Mates with Manufacturer Part Number
- 42021, 42023, 42024, 797582029, 797582030, 797582031, 797582032
- For Use with Manufacturer Part Number
- 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Mating Interface Pitch
- 6.35 mm
- Number of Circuits
- 6
- Item
- Receptacle Connector
- Flammability Rating
- 94V-2
- Housing Material
- Nylon
- Minimum Operating Temperature
- -55 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Current Rating
- 20 A
- Maximum Operating Temperature
- 105 Degrees C
- Housing Color
- Natural
- Connector Application
- Wire-to-Wire
Dimensions
- Wire Size (AWG)
- 14 to 20 AWG
Description
Pin Socket Connectors RECP 11.0 AMPERES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.