Shop MOLEX
See all product information
Create Account
Receptacle Connector
- Mfr # 33472-0601
- Zoro # G123947487
product price:Â
$
1.69
/ea
Sold in multiples of 55 for
$92.95
Key Features
Number of Circuits
6
Manufacturer Keying Option
A
For Use with Manufacturer Part Number
33001, 33012, 343454001
Mating Interface Pitch
3.5 mm
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001, 348403410
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-0601
- Zoro #
- G123947487
- UPC #
- -
- Country of Origin
- China
- Number of Circuits
- 6
- Manufacturer Keying Option
- A
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Item
- Receptacle Connector
- Mating Interface Pitch
- 3.5 mm
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348403410
- Number of Rows
- 2
- Series
- 33472
- Housing Gender
- Receptacle
- Manufacturer Family
- MX150
- Housing Material
- SPS/Nylon
- Housing Color
- Black
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Maximum Operating Temperature
- 125 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
Description
Automotive Conn MX150 2X3P FEM REC POLAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.