Shop GROTE LIGHTING
See all product information
Create Account
2in Red Rectangular Clearance Marker Replacement Lens with Built-in Reflector
- Mfr # 90072
- Zoro # G323533367
product price:Â
$
6.69
/ea
Sold in multiples of 3 for
$20.07
Key Features
Overall Length
4.87 in
Overall Height
0.37 in
Overall Width
1.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90072
- Zoro #
- G323533367
- UPC #
- 089373004235
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 4.87 in
- Overall Height
- 0.37 in
- Overall Width
- 1.42 in
Description
Upgrade your vehicle's lighting with this 2in Red Rectangular Clearance Marker Replacement Lens featuring a built-in reflector for enhanced visibility and safety. Crafted from durable acrylic, this lens is specifically designed to fit clearance markers and is finished in vibrant red to meet standard requirements. The easy-to-install lens ensures your marker is clearly seen, day or night, making it an ideal replacement for damaged or worn-out lenses. Perfect for trucks, trailers, and other commercial vehicles needing dependable clearance marker performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.