Shop GROTE LIGHTING
See all product information
Create Account
Deluxe Die-Cast Cab Marker Light - Amber Acrylic Lens, Chrome Zinc Housing, Triangular
- Mfr # 45333
- Zoro # G723533325
product price:Â
$
57.35
/ea
Key Features
Regulations
FMVSS 108
Finish
Chrome
Shape
Triangular
Overall Width
3 in
Housing Material
Acrylic Lens, Zinc Die Cast Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45333
- Zoro #
- G723533325
- UPC #
- 089373000992
- Country of Origin
- Unknown
- Regulations
- FMVSS 108
- Finish
- Chrome
- Shape
- Triangular
- Housing Material
- Acrylic Lens, Zinc Die Cast Housing
- Includes
- 1 Cab Marker Light
- Connection Type
- Blunt Cut
- Light Color
- Amber
- For Use With
- Vehicles
- Amperage
- 0.6A
- Mount Type
- Screw
Dimensions
- Overall Width
- 3 in
- Overall Length
- 8.16 in
- Overall Height
- 1.5 in
Description
Illuminate your vehicle with the Grote Deluxe Die-Cast Cab Marker Light, SKU 45333, a perfect blend of style and functionality. Designed with a striking triangular shape, this marker light features a robust chrome zinc die-cast housing, ensuring durability and a sleek, polished look. The amber acrylic lens not only enhances visibility but also adds a touch of elegance, making your vehicle stand out. Engineered to meet FMVSS 108 regulations, this marker light is a reliable choice for safety and compliance. The light operates with a low amperage of 0.6A, making it energy-efficient. The screw mounting type and blunt cut connection ensure a secure and straightforward installation, while the single wire connection simplifies the setup. Experience the perfect blend of functionality and style with this premium marker light, and ensure your vehicle is both visible and visually appealing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.