Shop MOLEX
See all product information
Create Account
Receptacle Connector, 600 V AC
- Mfr # 19418-0007
- Zoro # G623947505
product price:Â
$
5.15
/ea
Sold in multiples of 26 for
$133.90
Key Features
Housing Gender
Receptacle
Number of Circuits
2
Number of Rows
1
Series
19418
For Use with Manufacturer Part Number
19420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19418-0007
- Zoro #
- G623947505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Housing Gender
- Receptacle
- Number of Circuits
- 2
- Number of Rows
- 1
- Series
- 19418
- For Use with Manufacturer Part Number
- 19420
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Item
- Receptacle Connector
- Flammability Rating
- 94V-0
- Mating Interface Pitch
- 5.84 mm
- Manufacturer Family
- MX150L
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Description
Automotive Connectors 2CKT RECEPTACLE 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.