Zoro Homepage

Rectangular Cable Assemblies Cable-Assy Picolock 10 Circuit 600Mm

  • Mfr # 151321006

  • Zoro # G205926232


product price: $7.29
/ea
Sold in multiples of 15 for $109.35

Key Features

Series
15132
Type
Discrete Wire Assembly
Cable Length
600.00mm
Application
Signal, Wire-to-Board
Wire Size AWG
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151321006
Zoro #
G205926232
UPC #
-
Country of Origin
India

Dimensions

Cable Length
600.00mm
Wire Size AWG
24
Wire Insulation Diameter
1.10mm

Details

Series
15132
Type
Discrete Wire Assembly
Application
Signal, Wire-to-Board
Wire/Cable Type
UL 1061
Pitch - Mating Interface
1.50mm
Gender
Female-Female
Termination Interface: Style
Crimp or Compression
Current - Maximum per Contact
2.5A
Lock to Mating Part
Yes
Circuits (Loaded)
10
Voltage - Maximum
150V
Material - Resin
High Temperature Thermoplastic
Number of Rows
1
Color - Resin
Black
Material - Metal
Copper Alloy
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Connector to Connector
Pico-Lock-to-Pico-Lock
Assembly Configuration
Dual Ended Connectors
Product Name
Pico-Lock
Overmolded
No
Single Ended
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products