
Rectangular Cable Assemblies Clickmate 2Ckt Cbl Assy Sr 300Mm Beige
Mfr # 151350203
Zoro # G805925710
product price: $2.15
/eaSold in multiples of 45 for $96.75
Key Features
Cable Length
300.00mm
Plating min - Termination
0.406µm
Wire Insulation Diameter
1.10mm
Number of Rows
1
Material - Resin
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151350203
Zoro #
G805925710
UPC #
-
Country of Origin
China
Dimensions
Cable Length
300.00mm
Wire Insulation Diameter
1.10mm
Wire Size AWG
24
Details
Plating min - Termination
0.406µm
Number of Rows
1
Material - Resin
PBT
Material - Plating Mating
Tin
Circuits (Loaded)
2
Material - Metal
Copper Alloy
Voltage - Maximum
100V AC (RMS)/DC
Termination Interface: Style
Crimp or Compression
Gender
Male-Male
Pitch - Mating Interface
1.50mm
Wire/Cable Type
UL 1061
Lock to Mating Part
Yes
Plating min - Mating
0.406µm
Material - Plating Termination
Tin
Color - Resin
Beige
Current - Maximum per Contact
1.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.