Zoro Homepage

Rectangular Cable Assemblies Clickmate 8Ckt Cbl Assy Sr 100Mm Beige

  • Mfr # 151350801

  • Zoro # G705789733


product price: $4.19
/ea
Sold in multiples of 21 for $87.99

Key Features

Type
Discrete Wire Assembly
Color
Beige
Number of Rows
1
Insulation Material
PBT
Maximum Voltage
100 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151350801
Zoro #
G705789733
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm
Max. Insulation Dia.
1.1 mm
Contact Plating Thickness
0.406 µm
Wire Size (AWG)
24
Cable Length
100.00mm
Wire Insulation Diameter
1.10mm

Details

Item
CLIK-Mate
Type
Discrete Wire Assembly
Color
Beige
Number of Rows
1
Insulation Material
PBT
Maximum Voltage
100 V AC/DC
Current
1.5 A
Connector Type
Male-Male
Material
PBT
Series
15135
Terminal Type
Crimp or Compression
Application
Signal, Wire-to-Board
Wire Range
24 AWG
Current Rating
1.5 A
Number of Contacts
8
Contact Finish
Tin Plated
Max. Voltage
100V AC/DC
Hole Center to Center
1.5 mm
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Circuits (Loaded)
8
Material - Metal
Copper Alloy
Connector to Connector
CLIK-Mate-to-CLIK-Mate
Overmolded
No
Single Ended
No
Wire/Cable Type
UL 1061
Material - Resin
PBT
Pitch - Mating Interface
1.50mm
Lock to Mating Part
Yes
Product Name
CLIK-Mate
Current - Maximum per Contact
2.0A
Plating min - Mating
0.406µm
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
100V AC (RMS)/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.