Zoro Homepage

Rectangular Power Connector

  • Mfr # 1502070009

  • Zoro # G605963882


product price: $3.35
/ea
Sold in multiples of 22 for $73.70

Key Features

Type
Discrete Wire Assembly
Color
White
Insulation Material
Nylon
Maximum Voltage
350 V AC
Current
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502070009
Zoro #
G605963882
UPC #
889056240994
Country of Origin
Czechia

Dimensions

Length
0.15 m
Max. Single Wire Size
20 AWG
Min. Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
20 AWG
For Maximum Wire Size - Solid
20 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Wire-to-Wire Interconnect
Type
Discrete Wire Assembly
Color
White
Insulation Material
Nylon
Maximum Voltage
350 V AC
Current
8 A
Material
Nylon
Connector Type
Hermaphroditic
Series
45141
Hole Center to Center
2.5 mm
Number of Contacts
3
Application
Power, Wire-to-Wire
Sub-Category
Cable Assemblies
Features
Single Ended
Current Rating
8 A
Contact Finish
Tin Plated
Max. Voltage
350V AC
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.