Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Female, Crimp Terminal, Plug

  • Mfr # 366480004

  • Zoro # G505913130


product price: $0.31
/ea
Sold in multiples of 7200 for $2,232.00

Key Features

Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Series
36648
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366480004
Zoro #
G505913130
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Series
36648
Connector Type
Plug
Material
Nylon
Standards
CSA Certified; UL E29179
Current Rating
13.5 A; 20 A
Max. Temp.
105°C
Hole Center to Center
6.35 mm
Number of Contacts
4
Application
Power, Wire-to-Board, Wire-to-Wire
Flammability Rating
UL 94V-2
UL
E29179
Glow-Wire Capable
No
Lock to Mating Part
Yes
Circuits (maximum)
4
Keying to Mating Part
None
Pitch - Mating Interface
6.35mm
Polarized to Mating Part
Yes
CSA
LR19980
Temperature Range - Operating
-55° to +105°C
Stackable
No
Current - Maximum per Contact
13.5A, 20.0A
Product Name
MLX
Material - Resin
Nylon
Flammability
94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.