Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 9 Contact(S), Female/Male, Crimp Terminal, Plug

  • Mfr # 19092096

  • Zoro # G305913088


product price: $1.55
/ea
Sold in multiples of 56 for $86.80

Key Features

Type
Plug
Color
Natural
Number of Rows
3
Current
8 A
Minimum Operating Temperature
-40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19092096
Zoro #
G305913088
UPC #
-
Country of Origin
Japan

Details

Item
Push-In Wire Connector
Type
Plug
Color
Natural
Number of Rows
3
Current
8 A
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Material
Nylon
Series
3191
Connector Type
Plug
Number of Contacts
9
Current Rating
8 A
Hole Center to Center
6.7 mm
Max. Temp.
105°C
Application
Power, Wire-to-Wire
Flammability Rating
UL 94V-0
Circuits Detail
3x3
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Material - Resin
Nylon
Pitch - Mating Interface
6.70mm
Keying to Mating Part
None
Glow-Wire Capable
No
Stackable
No
Current - Maximum per Contact
8.0A
Flammability
94V-0
Breakaway
No
Lock to Mating Part
Yes
UL
E29179
Product Name
Standard .093"
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.