Zoro Homepage

S-M 16/20 F ins Crp 20P 16A 500V

  • Mfr # 936010560

  • Zoro # G2087538


product price: $17.99
/ea
Sold in multiples of 4 for $71.96

Key Features

Current - Maximum per Contact
16.0A
Component Size
«34.2x29.2»
Durability (mating cycles max)
500
Temperature Range - Operating
-40° to +125°C
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010560
Zoro #
G2087538
UPC #
-
Country of Origin
China

Dimensions

Component Size
«34.2x29.2»

Details

Current - Maximum per Contact
16.0A
Durability (mating cycles max)
500
Temperature Range - Operating
-40° to +125°C
Series
93601
Insert Series
S-M16/20
Component Type
Inserts - Crimp Contact
Insert Color
Grey
Material - Insert
Polycarbonate
Product Name
GWconnect
Polarized to Mating Part
Yes
UL
E249674
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Number of Rows
5
Voltage - Maximum
400V
Gender
Female
Poles
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.