
Sabre Plug WtW SR V-2 2Ckt
Mfr # 43680-1002
Zoro # G4041658
original price: $0.73
9% off
new price: $0.66
/eaSold in multiples of 200 for $132.00
Key Features
Gender
Plug
Polarized to Mating Part
Yes
CSA
LR19980
Color - Resin
Natural
Material - Resin
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43680-1002
Zoro #
G4041658
UPC #
-
Country of Origin
United States
Details
Gender
Plug
Polarized to Mating Part
Yes
CSA
LR19980
Color - Resin
Natural
Material - Resin
Nylon
Lock to Mating Part
Yes
Circuits (maximum)
2
UL
E29179
Pitch - Mating Interface
7.50mm
Temperature Range - Operating
-40° to +75°C
Keying to Mating Part
Yes
Current - Maximum per Contact
18.0A
Number of Rows
1
Flammability
94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.