Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sas Rec Bkplnsmt W/Cap .76Aulf 29Ckt

  • Mfr # 787150002

  • Zoro # G505951101


product price: $6.75
/ea
Sold in multiples of 10 for $67.50

Key Features

Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board
Series
78715
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787150002
Zoro #
G505951101
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board
Series
78715
Standards
CSA Certified; UL E29179
Connector Type
Female
Hole Center to Center
0.8 mm; 1.27 mm
Color
Black
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Current Rating
1.5 A
Number of Rows
2
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
29
Max-Cycle
1
Material - Metal
Copper Alloy
PCB Locator
Yes
UL
E29179
Circuits Detail
Signal 14, Power 15
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
CSA
LR19980
Durability (mating cycles max)
500
Product Name
SAS 12G,SAS-3
Keying to Mating Part
Yes
Pitch - Mating Interface
0.80mm, 1.27mm
Plating min - Mating
0.762µm
Polarized to PCB
Yes
Waterproof / Dustproof
No
Material - Plating Termination
Tin
Temperature Range - Operating
0° to +55°C
Material - Plating Mating
Gold
Max-Temp
260
PCB Retention
Yes
Component Type
Receptacle
Current - Maximum per Contact
1.5A
Polarized to Mating Part
Yes
Max-Duration
10
Orientation
Vertical
Lock to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.