Sc Adap W/Shld Zr Slv Blue Std Fprint
Mfr # 1061610500
Zoro # G305786194
product price: $8.39
/eaSold in multiples of 10 for $83.90
Key Features
Number of Ports
1
Color
Blue
Material
Polymer
Connector Type
Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061610500
Zoro #
G305786194
UPC #
-
Country of Origin
United States
Details
Item
Female-Female Connector
Number of Ports
1
Color
Blue
Material
Polymer
Connector Type
Female-Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.