
Sent 6Mm Eon Socket Float Top-Entry
Mfr # 2151130001
Zoro # G305995510
product price: $17.79
/eaSold in multiples of 5 for $88.95
Key Features
Application
Board-to-Board, Busbar-to-Board, Power
Height Above Board
11.84mm
CSA
LR19980
Circuits (Loaded)
1
Material - Plating Mating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2151130001
Zoro #
G305995510
UPC #
-
Country of Origin
Singapore
Dimensions
Height Above Board
11.84mm
Diameter
6.00mm
Details
Application
Board-to-Board, Busbar-to-Board, Power
CSA
LR19980
Circuits (Loaded)
1
Material - Plating Mating
Gold
Termination Interface Style
Through Hole - Compliant Pin
Durability (mating cycles max)
200
UL
E29179
Series
215113
PCB Retention
None
Current - Maximum per Contact
140.0A
Material - Metal
Copper Alloy
Mating Orientation
Top-entry
Temperature Range - Operating
-40° to +125°C
Number of Rows
1
Orientation
Vertical
Product Name
Sentrality
Polarized to PCB
No
Material - Plating Termination
Silver
Guide to Mating Part
Yes
Component Type
PCB Receptacle
Voltage - Maximum
600V
Glow-Wire Capable
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.