Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock R-S 8Ckt 600Mm Sn

  • Mfr # 2162711084

  • Zoro # G505789650


product price: $5.79
/ea
Sold in multiples of 15 for $86.85

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216271
Material
Polyester Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162711084
Zoro #
G505789650
UPC #
-
Country of Origin
China

Dimensions

Length
600 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Cable Length
600.00mm
Wire Insulation Diameter
1.63mm max.

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216271
Material
Polyester Alloy
Connector Type
Female-Pigtail
Color
Black
Wire Range
22 AWG
Current Rating
3 A
Type
Female-Pigtail
Contact Finish
Tin Plated
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Features
Single Ended
Application
Signal, Wire-to-Board, Wire-to-Wire
Number of Contacts
8
Number of Rows
1
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Wire/Cable Type
UL 11028
Circuits (Loaded)
8
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
3.0A
Material - Resin
Polyester Alloy
Lock to Mating Part
Yes
Overmolded
No
Single Ended
Yes
Connector to Connector
SL-to-SL
Assembly Configuration
Single Ended Connector
Pitch - Mating Interface
2.54mm
Product Name
SL
Material - Plating Mating
Tin
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.