Zoro Homepage

Terminal Block, 10 A, 300 V, 14 AWG

  • Mfr # 397000503

  • Zoro # G505918159


product price: $1.39
/ea
Sold in multiples of 55 for $76.45

Key Features

Current
10 A
Maximum Voltage
300 V
For Minimum Wire Size
26 AWG
For Maximum Wire Size
14 AWG
Series
39700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397000503
Zoro #
G505918159
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
14 AWG

Details

Item
Terminal Block
Current
10 A
Maximum Voltage
300 V
Series
39700
Type
Euro Block
Application
Wire-to-Board
Panel Mount
Yes
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
No
Material - Resin
Nylon
Material - Plating Termination
Tin
Pitch - Mating Interface
7.50mm
Circuits (Loaded)
3
Number of Rows
1
Orientation
45° Angle
Component Type
Push-Button
Entry Angle
45° Angle
Product Name
ESE,Eurostyle Fixed Mount
Polarized to Mating Part
No
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.