Zoro Homepage

Terminal Block, 60 A, 300 V, 6 AWG

  • Mfr # 399700102

  • Zoro # G805918170


product price: $8.29
/ea
Sold in multiples of 15 for $124.35

Key Features

Connection Type
Through Hole
Current
60 A
Maximum Voltage
300 V
For Minimum Wire Size
18 AWG
For Maximum Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399700102
Zoro #
G805918170
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
18 AWG
For Maximum Wire Size
6 AWG
PC Tail Length
4.06mm

Details

Item
Terminal Block
Connection Type
Through Hole
Current
60 A
Maximum Voltage
300 V
Standards
UL E48521
Plating min - Mating
3.810µm
Surface Mount Compatible (SMC)
No
Lock to Mating Part
None
Material - Metal
Brass, Copper
Flammability
94V-0
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Shrouded
Fully
Circuits (Loaded)
2
PCB Retention
None
Temperature Range - Operating
130°C
Orientation
Vertical
Entry Angle
Horizontal
Number of Rows
1
Pitch - Mating Interface
10.16mm
Stackable
No
Panel Mount
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.